You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ERGODYNE #12657

Chill-ItsĀ® Head and Neck Hard Hat Coolin Pad Blue

SKU # 72047612657
Loading price and availability...
Quantity Pricing:
Please Log In for pricing or contact your sales representative
Availability
Type: Hard Hat Coolin Pad
ATPV: 7.1 cal/cm sq.
PPE Category: 1
Protection: Flame Retardant
Coverage: Head and Neck
Color: Blue
Rating - Arc Data: ATPV rating of 7.1 cal/cm2
Listings: ASTM F1506

Hoods-Headwear: Type - Hard Hat Coolin Pad; Protection - Flame Retardant; Coverage - Head and Neck; Color - Blue; Rating - Arc Data - ATPV rating of 7.1 cal/cm2; Listings - ASTM F1506; Manufacturer Series - Chill-ItsĀ®