You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ERGODYNE #11385

PROFLEX 100 11385 Back Support Belt, X-Large, Rubber Track Webbing/Polypropylene, Adjustable Two Stage Closure

SKU # 72047611385
Loading price and availability...
Quantity Pricing:
Please Log In for pricing or contact your sales representative
Availability
Type: Back Support
Size: X-Large
Material Type: Rubber Track Webbing/Polypropylene Stays
Material Color: Black

Economy Back Support features rubber track webbing to help keep it in position. Support offers an economical spandex body adjustable detachable suspenders and polypropylene stays.

Additional Info: Detachable Suspenders