Menu Search
MARLEY ENGINEERED PRODUCTS #A300

Power Cat Centrifugal Blower, Portable 8.0 Amp 120 VAC/1 Phase

SKU # 03031502709 Manufacturer Series: 300
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In for pricing or contact your sales representative
Availability
Type: Centrifugal Blower, Portable
Motor Rating: 8A at 120V AC, 1-Phase
Impeller Configuration: Squirrel Cage
Air Flow - CFM: 300 CFM
Drive Type: Direct, Shaft
Construction: Molded and Steel
Connection: 25' Power Cord w/15A Cord Cap

Centrifugal Blowers: Type - Centrifugal Blower, Portable; Motor Rating - 8.0 Amp @ 120 VAC/1 Phase; Impeller Configuration - Squirrel Cage; Air Flow - CFM - 300 CFM; Drive Type - Direct, Shaft; Construction - Molded and Steel; Connection - 25' Power Cord w/15A Cord Cap; Additional Information - Features: Switched 40W Flood Light, 15A Duplex Receptacle and Cord Wrap Style Carrying Handle; Manufacturer Series - Power Cat 300

Additional Info: Features: Switched 40W Flood Light, 15A Duplex Receptacle and Cord Wrap Style Carrying Handle