You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MILWAUKEE #0886-20

Fan, Jobsite; 14 in.; Non-Oscillating; Cordless; 284 CFM Max.

SKU # 04524235113 Manufacturer Series: M18™
Loading price and availability...
Quantity Pricing:
Please Log In for pricing or contact your sales representative
Availability
Type: Jobsite Fan
Fan Head Movement: Non-Oscillating
Fan Diameter: 14 in.
Mounting: Plastic Base
Fan Blade Construction: Die-Cast Aluminum Blade
CFM - Maximum: 284
Motor - Electrical Rating: 18V
Motor Speeds: 3 (High, Med, Low)
Guard: Plastic

The M18™ Jobsite Fan provides the most powerful airflow, and unmatched run-time in a compact size. The 0886-20 can circulate air over 40 feet, making it ideal for drying or cooling on a variety of jobsites. Powered by the M18™ REDLITHIUM™ battery the Jobsite Fan delivers up to 17 hours of run-time on low for all day run-time on a single battery charge. This jobsite fan features a 120 degree adjustable head, 9 stopping positions and 3 speed settings which provide optimal airflow control. The 0886-20 also includes an AC adaptor for extended run-time. M18 REDLITHIUM XC 5.0 battery (batteries and charger sold separately)

Additional Info: Battery Powered, AC Adapter Included, Hanging Holes, 9 Position