Menu Search
INDUSTRIAL SUPPLIES MISC #POIC4

Treatment, Poison Plant, 4.0 oz Bottle

SKU # 78404117834 Manufacturer Series: POIC4
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In for pricing or contact your sales representative
Availability
Type: Poison Plant Treatment
Container Type: Bottle
Size: 4 oz. Bottle
Protection: Poison Ivy, Poison Oak, Sumac Rash

Poison Plant Protection: Type - Poison Plant Treatment; Protection - Poison Ivy, Poison Oak, Sumac Rash; Size - 4.0 oz Bottle; Container Type - Bottle; Additional Information - Poison Ivy, Oak or Sumac, oil removing skin Cleanser; Manufacturer Series - POIC4

Additional Info: Poison Ivy, Oak or Sumac, oil removing skin Cleanser