Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
IMPLUS CORP #08011

YakTrax Rubber Anti-Slip Footwear Grips Black Medium

SKU # 09650608011 Manufacturer Series: Pro Walker
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In for pricing or contact your sales representative
Availability
Type: Anti-Slip Footwear Grips
Material: Rubber
Grip Configuration: Zinc Chromate Music Wire, Coils
Installation: Slip-On
Color: Black
Size: Medium
Mens Shoe Size: 9 to 11
Womens Shoe Size: 10.5 to 12.5

Additional Info: Fits over all types of workshoes and boots. Designed to increase traction in snow and ice