You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ERGODYNE #12607

Chill-ItsĀ® Cooling Bandana, Blue

SKU # 72047612607 Manufacturer Series: 6700FR
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In for pricing or contact your sales representative
Availability
Type: Cooling Headgear and Bandanas
Protection: Flame Retardant
Material - Outer: Activated Polymers
Color: Blue
Closure: Tie

Keep a cool head. Soak this bandana in water for 2-5 minutes to activate, and it will remain hydrated for up to 4 hours. The activated polymers bring cooling relief, along with flame-resistant protection. Bandana can be reused, simply by re-wetting. It is made of a modacrylic cotton blend fabric with FR thread. Meets ASTM F2302 for flame resistance.