Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
SUPERIOR GLOVES #375KGTVBL

Endura® Oilbloc™ Gloves, Cut- and Impact-Resistant Winter; Leather; Yellow/Black; Large

SKU # 77940698967 Manufacturer Series: 375KGTVB
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In for pricing or contact your sales representative
Availability
View more versions of this product
Size: Large
Type: Cut- and Impact-Resistant Winter Gloves
Color: Yellow and Black
Color Family: Black/Yellow
Material: Goatskin Leather
Hand: Hand Specific
Lining: Thinsulate and Kevlar
Cut Resistance: A5
Temperature Rating: 14 deg F (-10 deg C)
Cuff Type: Gauntlet
Cut-Resistant Material: Kevlar®
Insulated: Yes
ATPV: None